471B-1
Dwyer Instruments Anemometers, 471B Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

471B-1

Dwyer Instruments Anemometers, 471B Series
In stock
Item Number
471B-1
MFG Item Number
471B-1
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Anemometers, 471B Series
Item #
471B-1
Digital Thermo- Anemometer Includes

471B Series Information

Specifications

Specifications
Product Series 471B
Item Number 471B-1
Manufacturer Part Number 471B-1
Manufacturer Dwyer Instruments
Family Series Dwyer Instruments Anemometers, 471B Series
Display LCD
Style Probe
Air Velocity m/s 0-30
Air Velocity ft/min 0-6,000
Air Temperature (F) -40-212 °F
Temperature Units Degree C, Degree F
Backlight Yes
Vane/Probe Cable 6 '
Probe Length 8 "
Net Weight 2.52 lbs
Gross Weight 2.595 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved