616KD-01-V
Dwyer Instruments HVAC Sensors, 616KD Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

616KD-01-V

Dwyer Instruments HVAC Sensors, 616KD Series
In stock
Item Number
616KD-01-V
MFG Item Number
616KD-01-V
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

HVAC Sensors, 616KD Series
Item #
616KD-01-V
0-2In WC DP Transmitter 0-10V

616KD Series Information


Specifications

Specifications
Manufacturer Part Number 616KD-01-V
Item Number 616KD-01-V
Manufacturer Dwyer Instruments
Product Series 616KD
Family Series Dwyer Instruments HVAC Sensors, 616KD Series
Accuracy 2 %
Pressure Range 0-2 in WC
Output 0-10 VDC, 0-5 VDC, 1-5 VDC, 2-10 VDC
Process Connection Barbed Fitting
Sensor Style Differential Transmitter
Display No
Max Pressure 2 psig
Supply Voltage 24 VAC, 24 VDC
Electrical Connection Screw Terminal
IP Rating IP20
Temperature Range 20-122 °F
Approvals CE
Net Weight 0.135 lbs
Gross Weight 0.16 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved