616KD-04
Dwyer Instruments HVAC Sensors, 616KD Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

616KD-04

Dwyer Instruments HVAC Sensors, 616KD Series
In stock
Item Number
616KD-04
MFG Item Number
616KD-04
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

HVAC Sensors, 616KD Series
Item #
616KD-04
616Kd-04. DP Xmtr 4-20Ma 0-10In WC

616KD Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 616KD-04
Item Number 616KD-04
Manufacturer Dwyer Instruments
Product Series 616KD
Family Series Dwyer Instruments HVAC Sensors, 616KD Series
Accuracy 2 %
Pressure Range 0-10 in WC
Output 4-20 mA
Process Connection Barbed Fitting
Sensor Style Differential Transmitter
Display No
Max Pressure 5 psig
Supply Voltage 10-35 VDC, 12-26 VAC
Electrical Connection Screw Terminal
IP Rating IP20
Temperature Range 20-122 °F
Approvals CE
Net Weight 0.125 lbs
Gross Weight 0.15 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved