616KD-08-V
Dwyer Instruments HVAC Sensors, 616KD Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

616KD-08-V

Dwyer Instruments HVAC Sensors, 616KD Series
In stock
Item Number
616KD-08-V
MFG Item Number
616KD-08-V
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

HVAC Sensors, 616KD Series
Item #
616KD-08-V
0-40In WC DP Transmitter 0-10V

616KD Series Information


Specifications

Specifications
Manufacturer Part Number 616KD-08-V
Item Number 616KD-08-V
Manufacturer Dwyer Instruments
Product Series 616KD
Family Series Dwyer Instruments HVAC Sensors, 616KD Series
Accuracy 2 %
Pressure Range 0-40 in WC
Output 0-10 VDC, 0-5 VDC, 1-5 VDC, 2-10 VDC, 4-20 mA
Process Connection Barbed Fitting
Sensor Style Differential Transmitter
Display No
Max Pressure 5 psig
Electrical Connection Terminal Block
IP Rating IP20
Temperature Range 0-140 °F
Net Weight 0.1125 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved