616KD-11
Dwyer Instruments HVAC Sensors, 616KD Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

616KD-11

Dwyer Instruments HVAC Sensors, 616KD Series
In stock
Item Number
616KD-11
MFG Item Number
616KD-11
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

HVAC Sensors, 616KD Series
Item #
616KD-11
0-500Pa DP Transmitter 4-20Ma

616KD Series Information


Specifications

Specifications
Manufacturer Part Number 616KD-11
Item Number 616KD-11
Manufacturer Dwyer Instruments
Product Series 616KD
Family Series Dwyer Instruments HVAC Sensors, 616KD Series
Accuracy 2 %
Pressure Range 0-500 Pa
Output 4-20 mA
Process Connection Barbed Fitting
Sensor Style Differential Transmitter
Display No
Supply Voltage 10-35 VDC, 12-26 VAC
Electrical Connection Screw Terminal
IP Rating IP20
Temperature Range 20-122 °F
Approvals CE
Net Weight 0.125 lbs
Gross Weight 0.15 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved