616KD-55
Dwyer Instruments HVAC Sensors, 616KD Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

616KD-55

Dwyer Instruments HVAC Sensors, 616KD Series
In stock
Item Number
616KD-55
MFG Item Number
616KD-55
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

HVAC Sensors, 616KD Series
Item #
616KD-55
500-0-500Pa DP Transmitter 4-20Ma

616KD Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 616KD-55
Item Number 616KD-55
Manufacturer Dwyer Instruments
Product Series 616KD
Family Series Dwyer Instruments HVAC Sensors, 616KD Series
Accuracy 2 %
Pressure Range -500-500 Pa
Output 4-20 mA
Process Connection Barbed Fitting
Sensor Style Differential Transmitter
Display No
Electrical Connection Terminal Block
NEMA Rating NEMA 1
IP Rating IP20
Temperature Range 0-140 °F
Net Weight 0.1125 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved