616KD-A-04
Dwyer Instruments HVAC Sensors, 616KD Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

616KD-A-04

Dwyer Instruments HVAC Sensors, 616KD Series
In stock
Item Number
616KD-A-04
MFG Item Number
616KD-A-04
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

HVAC Sensors, 616KD Series
Item #
616KD-A-04
DP Transmitter 0-10In WC +/- .25pct.

616KD Series Information


Specifications

Specifications
Manufacturer Part Number 616KD-A-04
Item Number 616KD-A-04
Manufacturer Dwyer Instruments
Product Series 616KD
Family Series Dwyer Instruments HVAC Sensors, 616KD Series
Accuracy 0.25 %
Pressure Range 0-10 in WC
Output 4-20 mA
Process Connection Barbed Fitting
Sensor Style Differential Transmitter
Display No
Max Pressure 5 psig
Electrical Connection Terminal Block
IP Rating IP20
Temperature Range 0-140 °F
Net Weight 0.1125 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved