616KD-A-13
Dwyer Instruments HVAC Sensors, 616KD Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

616KD-A-13

Dwyer Instruments HVAC Sensors, 616KD Series
In stock
Item Number
616KD-A-13
MFG Item Number
616KD-A-13
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

HVAC Sensors, 616KD Series
Item #
616KD-A-13
DP Transmitter 0-1250 Pa +/- .25pct.

616KD Series Information


Specifications

Specifications
Manufacturer Part Number 616KD-A-13
Item Number 616KD-A-13
Manufacturer Dwyer Instruments
Product Series 616KD
Family Series Dwyer Instruments HVAC Sensors, 616KD Series
Accuracy 0.25 %
Pressure Range 0-1,250 Pa
Output 4-20 mA
Process Connection Barbed Fitting
Sensor Style Differential Transmitter
Display No
Electrical Connection Terminal Block
IP Rating IP20
Temperature Range 0-140 °F
Net Weight 0.1125 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved