616KD-LR-A45-ND1
Dwyer Instruments HVAC Sensors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

616KD-LR-A45-ND1

Dwyer Instruments HVAC Sensors
In stock
Item Number
616KD-LR-A45-ND1
MFG Item Number
616KD-LR-A45-ND1
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

HVAC Sensors, Series
Item #
616KD-LR-A45-ND1
Low Range Diff Pr Transmitter

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 616KD-LR-A45-ND1
Item Number 616KD-LR-A45-ND1
Manufacturer Dwyer Instruments
Family Series Dwyer Instruments HVAC Sensors
Accuracy 0.25 %
Pressure Range 0-0.5 in WC
Output 0-10 VDC, 4-20 mA
Process Connection 1/8 NPT Female
Sensor Style Differential Transmitter
Display No
Max Pressure 1 psi
Supply Voltage 21.6-33 VAC
Electrical Connection Screw Terminal
IP Rating IP20
Temperature Range 0-140 °F
Approvals CE
Net Weight 0.235 lbs
Gross Weight 0.26 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved