616W-3M-LCD
Dwyer Instruments HVAC Sensors, 616W Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

616W-3M-LCD

Dwyer Instruments HVAC Sensors, 616W Series
In stock
Item Number
616W-3M-LCD
MFG Item Number
616W-3M-LCD
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

HVAC Sensors, 616W Series
Item #
616W-3M-LCD
Differential Pressure Transmitter

616W Series Information

Specifications

Specifications
Manufacturer Part Number 616W-3M-LCD
Item Number 616W-3M-LCD
Manufacturer Dwyer Instruments
Product Series 616W
Family Series Dwyer Instruments HVAC Sensors, 616W Series
Accuracy 0.5 %
Pressure Range 0-2.5 kPa
Output 4-20 mA
Process Connection Barbed Fitting
Sensor Style Differential Transmitter
Display Yes
Supply Voltage 10-35 VDC
Electrical Connection Terminal Block
IP Rating IP66
Temperature Range 14-185 °F
Net Weight 0.6 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved