616W-4
Dwyer Instruments HVAC Sensors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

616W-4

Dwyer Instruments HVAC Sensors
In stock
Item Number
616W-4
MFG Item Number
616W-4
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

HVAC Sensors, Series
Item #
616W-4
Differential Pressure Transmitter

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 616W-4
Item Number 616W-4
Manufacturer Dwyer Instruments
Family Series Dwyer Instruments HVAC Sensors
Accuracy 0.25 %
Pressure Range 0-20 in WC
Output 4-20 mA
Process Connection Barbed Fitting
Sensor Style Differential Transmitter
Display No
Supply Voltage 10-35 VDC
Electrical Connection Terminal Block
IP Rating IP66
Temperature Range 14-185 °F
Net Weight 0.55 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved