616WL-12
Dwyer Instruments HVAC Sensors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

616WL-12

Dwyer Instruments HVAC Sensors
In stock
Item Number
616WL-12
MFG Item Number
616WL-12
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

HVAC Sensors, Series
Item #
616WL-12
Transmitter Range .25-0-.25In WC

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 616WL-12
Item Number 616WL-12
Manufacturer Dwyer Instruments
Family Series Dwyer Instruments HVAC Sensors
Accuracy 0.5 %
Pressure Range 0-0.25 in WC
Output 4-20 mA
Process Connection Barbed Fitting
Sensor Style Differential Transmitter
Display No
Max Pressure 2 psig
Supply Voltage 13-30 VDC
Electrical Connection Terminal Block
IP Rating IP66
Temperature Range 0-140 °F
Approvals CE
Net Weight 1.0625 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved