616WL-12-LCD
Dwyer Instruments HVAC Sensors, 616WL Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

616WL-12-LCD

Dwyer Instruments HVAC Sensors, 616WL Series
In stock
Item Number
616WL-12-LCD
MFG Item Number
616WL-12-LCD
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

HVAC Sensors, 616WL Series
Item #
616WL-12-LCD
Transmitter Range .25-0-.25In WC

616WL Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 616WL-12-LCD
Item Number 616WL-12-LCD
Manufacturer Dwyer Instruments
Product Series 616WL
Family Series Dwyer Instruments HVAC Sensors, 616WL Series
Accuracy 0.5 %
Pressure Range 0-0.25 in WC
Output 4-20 mA
Process Connection Barbed Fitting
Sensor Style Differential Transmitter
Display Yes
Max Pressure 2 psig
Supply Voltage 13-30 VDC
Electrical Connection Terminal Block
NEMA Rating NEMA 4X
IP Rating IP66
Temperature Range 0-140 °F
Approvals CE
Net Weight 1.125 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved