629C-04-CH-P2-E5-S1
Dwyer Instruments HVAC Sensors, 629C Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

629C-04-CH-P2-E5-S1

Dwyer Instruments HVAC Sensors, 629C Series
In stock
Item Number
629C-04-CH-P2-E5-S1
MFG Item Number
629C-04-CH-P2-E5-S1
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

HVAC Sensors, 629C Series
Item #
629C-04-CH-P2-E5-S1
Wet/Wet DP Transmitter Range 50

629C Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 629C-04-CH-P2-E5-S1
Item Number 629C-04-CH-P2-E5-S1
Manufacturer Dwyer Instruments
Product Series 629C
Family Series Dwyer Instruments HVAC Sensors, 629C Series
Accuracy 0.5 %
Pressure Range 0-50 psid
Output 4-20 mA
Process Connection 1/4 NPT Female
Sensor Style Wet Differential
Display Yes
Supply Voltage 10-35 VDC
Electrical Connection Terminal Block
IP Rating IP66
Temperature Range 0-200 °F
Approvals CE
Net Weight 0.655 lbs
Gross Weight 0.81 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved