641-12-LED
Dwyer Instruments Anemometers, 641 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

641-12-LED

Dwyer Instruments Anemometers, 641 Series
In stock
Item Number
641-12-LED
MFG Item Number
641-12-LED
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Anemometers, 641 Series
Item #
641-12-LED
Air Velocity Transmitter With 12In

641 Series Information


Specifications

Specifications
Product Series 641
Item Number 641-12-LED
Manufacturer Part Number 641-12-LED
Ships Factory Direct No
Manufacturer Dwyer Instruments
Family Series Dwyer Instruments Anemometers, 641 Series
Display LED
Style Probe
Basic Accuracy 3 %
Data Hold No
Datalogging No
Air Velocity m/s 0.04-75
Air Velocity ft/min 250-10,000
Operating Temperature (F) -40-212 °F
Air Temperature (F) 32-140 °F
Temperature Units Degree F
Measuring Units ft/m, m/s
Backlight No
Probe Length 12 "
Net Weight 0.715 lbs
Gross Weight 0.715 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved