641-24
Dwyer Instruments Anemometers, 641 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

641-24

Dwyer Instruments Anemometers, 641 Series
In stock
Item Number
641-24
MFG Item Number
641-24
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Anemometers, 641 Series
Item #
641-24
Air Velocity Transmitter With 24In

641 Series Information


Specifications

Specifications
Product Series 641
Item Number 641-24
Manufacturer Part Number 641-24
Manufacturer Dwyer Instruments
Family Series Dwyer Instruments Anemometers, 641 Series
Style Probe
Basic Accuracy 3 %
Data Hold No
Datalogging No
Air Velocity m/s 0.04-75
Air Velocity ft/min 250-10,000
Operating Temperature (F) -40-212 °F
Air Temperature (F) 32-140 °F
Temperature Units Degree F
Measuring Units ft/m, m/s
Backlight No
Probe Length 24 "
Net Weight 1.195 lbs
Gross Weight 1.195 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved