641RM-12
Dwyer Instruments Anemometers, 641RM Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

641RM-12

Dwyer Instruments Anemometers, 641RM Series
In stock
Item Number
641RM-12
MFG Item Number
641RM-12
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Anemometers, 641RM Series
Item #
641RM-12
Air Velocity Transmitter With 12

641RM Series Information


Specifications

Specifications
Product Series 641RM
Item Number 641RM-12
Manufacturer Part Number 641RM-12
Ships Factory Direct No
Manufacturer Dwyer Instruments
Family Series Dwyer Instruments Anemometers, 641RM Series
Style Probe
Basic Accuracy 3 %
Data Hold No
Datalogging No
Air Velocity m/s 1.25-75
Air Velocity ft/min 250-15,000
Operating Temperature (F) -40-212 °F
Measuring Units ft/m, m/s
Backlight No
Probe Length 12 "
Net Weight 0.8688 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved