A-1006-14
Dwyer Instruments Fittings - Hydraulic & Pneumatic
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

A-1006-14

Dwyer Instruments Fittings - Hydraulic & Pneumatic
In stock
Item Number
A-1006-14
MFG Item Number
A-1006-14
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings - Hydraulic & Pneumatic, Series
Item #
A-1006-14
Front Ferrule 2In

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number A-1006-14
Item Number A-1006-14
Manufacturer Dwyer Instruments
Family Series Dwyer Instruments Fittings - Hydraulic & Pneumatic
Body Material Stainless Steel 316
Tube Size (in) 2 "
Connection Type Front Ferrule
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved