A-1006-8
Dwyer Instruments Fittings - Hydraulic & Pneumatic, A-1006 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

A-1006-8

Dwyer Instruments Fittings - Hydraulic & Pneumatic, A-1006 Series
In stock
Item Number
A-1006-8
MFG Item Number
A-1006-8
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings - Hydraulic & Pneumatic, A-1006 Series
Item #
A-1006-8
Front Ferrule 5/8In

A-1006 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number A-1006-8
Item Number A-1006-8
Manufacturer Dwyer Instruments
Product Series A-1006
Family Series Dwyer Instruments Fittings - Hydraulic & Pneumatic, A-1006 Series
Body Material Stainless Steel 316
Tube Size (in) 5/8 "
Connection Type Front Ferrule
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved