A-2020-6
Dwyer Instruments Fittings - Hydraulic & Pneumatic, A-2000 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

A-2020-6

Dwyer Instruments Fittings - Hydraulic & Pneumatic, A-2000 Series
In stock
Item Number
A-2020-6
MFG Item Number
A-2020-6
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings - Hydraulic & Pneumatic, A-2000 Series
Item #
A-2020-6
Cross 304SS 1In Female NPT

A-2000 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number A-2020-6
Item Number A-2020-6
Manufacturer Dwyer Instruments
Product Series A-2000
Family Series Dwyer Instruments Fittings - Hydraulic & Pneumatic, A-2000 Series
Body Material Stainless Steel 316
Connection Type Cross Female
Fitting Type Pipe Fitting
Thread Type Female NPT
Thread Size 1
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved