A-2021-10
Dwyer Instruments Couplers
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

A-2021-10

Dwyer Instruments Couplers
In stock
Item Number
A-2021-10
MFG Item Number
A-2021-10
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Couplers, Series
Item #
A-2021-10
Coupling 304SS 3In X 3In Female NPT

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number A-2021-10
Item Number A-2021-10
Manufacturer Dwyer Instruments
Family Series Dwyer Instruments Couplers
Connection Type Threaded
Trade Size 3 "
Composition Stainless Steel
Insulated Throat No
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved