A-204-D
Dwyer Instruments Shrink Tubing, A-200 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

A-204-D

Dwyer Instruments Shrink Tubing, A-200 Series
In stock
Item Number
A-204-D
MFG Item Number
A-204-D
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Shrink Tubing, A-200 Series
Item #
A-204-D
Opaque Black Vinyl Tubing 3/16In ID

A-200 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number A-204-D
Item Number A-204-D
Manufacturer Dwyer Instruments
Product Series A-200
Family Series Dwyer Instruments Shrink Tubing, A-200 Series
Nom. Inner Diameter (in) 3/16
Color(s) Black
Number of Pieces 1
Adhesive Lining No
RoHS No
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved