A-3007-1
Dwyer Instruments Fittings - Hydraulic & Pneumatic
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

A-3007-1

Dwyer Instruments Fittings - Hydraulic & Pneumatic
In stock
Item Number
A-3007-1
MFG Item Number
A-3007-1
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings - Hydraulic & Pneumatic, Series
Item #
A-3007-1
Quick Connect Pneumatic Fitting 4mm

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number A-3007-1
Item Number A-3007-1
Manufacturer Dwyer Instruments
Family Series Dwyer Instruments Fittings - Hydraulic & Pneumatic
Body Material Polyurethane
Tube Size (mm) 4 mm
Connection Type 3-Way Tee
Fitting Type Quick Connect
RoHS No
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved