A-3009-2
Dwyer Instruments Fittings - Hydraulic & Pneumatic, A-3000 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

A-3009-2

Dwyer Instruments Fittings - Hydraulic & Pneumatic, A-3000 Series
In stock
Item Number
A-3009-2
MFG Item Number
A-3009-2
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings - Hydraulic & Pneumatic, A-3000 Series
Item #
A-3009-2
Quick Connect Pneumatic Fitting 8mm

A-3000 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number A-3009-2
Item Number A-3009-2
Manufacturer Dwyer Instruments
Product Series A-3000
Family Series Dwyer Instruments Fittings - Hydraulic & Pneumatic, A-3000 Series
Tube Size (mm) 4 mm, 8 mm
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved