The store will not work correctly when cookies are disabled.
A-3022-5
Dwyer Instruments Fittings - Hydraulic & Pneumatic, A-3000 Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Fittings - Hydraulic & Pneumatic, A-3000 Series
Quick Connect Pneumatic Fitting
A-3000 Series Information
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
A-3022-5 |
Item Number |
A-3022-5 |
Manufacturer |
Dwyer Instruments |
Product Series |
A-3000 |
Family Series |
Dwyer Instruments Fittings - Hydraulic & Pneumatic, A-3000 Series |
Body Material |
Polyurethane |
Tube Size (in) |
3/8 " |
Connection Type |
Male |
Fitting Type |
Ninety Degree Fitting |
Thread Type |
Male NPT |
Thread Size |
1/8 " |
RoHS |
No |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved