A-5001-4
Dwyer Instruments Valves - Hydraulic & Pneumatic, A-5000 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

A-5001-4

Dwyer Instruments Valves - Hydraulic & Pneumatic, A-5000 Series
In stock
Item Number
A-5001-4
MFG Item Number
A-5001-4
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Valves - Hydraulic & Pneumatic, A-5000 Series
Item #
A-5001-4
Shut-Off Valve 3-Way PVC 1/4In NPT

A-5000 Series Information

The Series A‑5000 3‑Way Shut‑Off Valve is constructed of solid gray PVC, has Buna‑N seals, and a rotating flag handle. The A‑5000 can withstand a maximum operating pressure of 125 psi (8.6 bar) and a maximum temperature of 140°F (60°C). The handle has 180° rotation and lies directly over the open port. These valves can be used to conveniently hook 3 instruments together, as well as testing various gages and transmitters.


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number A-5001-4
Item Number A-5001-4
Manufacturer Dwyer Instruments
Product Series A-5000
Family Series Dwyer Instruments Valves - Hydraulic & Pneumatic, A-5000 Series
Body Material PVC
Valve Type Three Way Ball Ends
Connection Type Hose Barb Outlet
Connection Size (Inch) 1/8 "
Operation Type Flag Handle
RoHS No
Net Weight 0.0625 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved