ADPS-07-2-N
Dwyer Instruments Pressure Switches, ADPS Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ADPS-07-2-N

Dwyer Instruments Pressure Switches, ADPS Series
In stock
Item Number
ADPS-07-2-N
MFG Item Number
ADPS-07-2-N
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Pressure Switches, ADPS Series
Item #
ADPS-07-2-N
Adjustable Differential Pressure

ADPS Series Information

The Series ADPS HVAC Differential Pressure Switches are designed for pressure, vacuum, and differential pressures. The dual scaled adjustment knob in inches water column and pascals allows changes to the switching pressure to be made without a pressure gage. The ADPS switches are available with settings from 0.08 in w.c. (20 Pa) up to 20 in w.c. (5000 Pa). The silicone diaphragm and PA 6.6 body make the series ADPS ideal for use with air and other noncombustible gases. The compact size, adjustment knob and low cost make ADPS the perfect choice for HVAC applications.
  • SPDT Switch
  • NEMA 13 Enclosure


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number ADPS-07-2-N
Item Number ADPS-07-2-N
Manufacturer Dwyer Instruments
Product Series ADPS
Family Series Dwyer Instruments Pressure Switches, ADPS Series
Housing Material PA 6.6
Ambient Temperature -40-185 °F
Enclosure Rating NEMA 13
Process Connection M20
Electrical Connection Push-on Screw Terminals
Gauge Proof Pressure 500 psig
Net Weight 0.275 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved