AP1-18
Dwyer Instruments Anemometers, AP1 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

AP1-18

Dwyer Instruments Anemometers, AP1 Series
In stock
Item Number
AP1-18
MFG Item Number
AP1-18
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Anemometers, AP1 Series
Item #
AP1-18
Wired Thermo- Anemometer Probe 18In

AP1 Series Information

Specifications

Specifications
Product Series AP1
Item Number AP1-18
Manufacturer Part Number AP1-18
Ships Factory Direct No
Manufacturer Dwyer Instruments
Family Series Dwyer Instruments Anemometers, AP1 Series
Style Probe
Air Velocity m/s 0-30
Air Velocity ft/min 0-6,000
Air Temperature (F) -20-212 °F
Temperature Units Degree C, Degree F
Probe Length 18 "
Net Weight 0.8 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved