AP1-36
Dwyer Instruments Anemometers
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

AP1-36

Dwyer Instruments Anemometers
In stock
Item Number
AP1-36
MFG Item Number
AP1-36
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Anemometers, Series
Item #
AP1-36
Wired Thermo- Anemometer Probe 36In

Series Information

Specifications

Specifications
Item Number AP1-36
Manufacturer Part Number AP1-36
Ships Factory Direct No
Manufacturer Dwyer Instruments
Family Series Dwyer Instruments Anemometers
Style Probe
Air Velocity m/s 0-30
Air Velocity ft/min 0-6,000
Air Temperature (F) -20-212 °F
Temperature Units Degree C, Degree F
Probe Length 36 "
Net Weight 0.8 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved