APT-100-1SB
Dwyer Instruments Transformers
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

APT-100-1SB

Dwyer Instruments Transformers
In stock
Item Number
APT-100-1SB
MFG Item Number
APT-100-1SB
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Transformers, Series
Item #
APT-100-1SB
Ac Power Transformer 120 VAC Input

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number APT-100-1SB
Item Number APT-100-1SB
Manufacturer Dwyer Instruments
Family Series Dwyer Instruments Transformers
Phase 1
Type Control
VA Rating 96 VA
Primary Voltage 120 V
Secondary Voltage 24 V
Enclosed Yes
Mounting Foot, Hub Mount
Termination Wire Leads
Approvals CE, cULus
Net Weight 3.805 lbs
Gross Weight 3.95 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved