APT-40-0SN
Dwyer Instruments Transformers, APT Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

APT-40-0SN

Dwyer Instruments Transformers, APT Series
In stock
Item Number
APT-40-0SN
MFG Item Number
APT-40-0SN
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Transformers, APT Series
Item #
APT-40-0SN
Ac Power Transformer 24 VAC Input

APT Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number APT-40-0SN
Item Number APT-40-0SN
Manufacturer Dwyer Instruments
Product Series APT
Family Series Dwyer Instruments Transformers, APT Series
Phase 1
Type Control
VA Rating 40 VA
Primary Voltage 24 V
Secondary Voltage 24 V
Enclosed Yes
Mounting Foot, Hub Mount
Termination Wire Leads
Approvals CE, cULus
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved