APT-75-1SB
Dwyer Instruments Transformers, APT Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

APT-75-1SB

Dwyer Instruments Transformers, APT Series
In stock
Item Number
APT-75-1SB
MFG Item Number
APT-75-1SB
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Transformers, APT Series
Item #
APT-75-1SB
Ac Power Transformer 120 VAC Input

APT Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number APT-75-1SB
Item Number APT-75-1SB
Manufacturer Dwyer Instruments
Product Series APT
Family Series Dwyer Instruments Transformers, APT Series
Phase 1
Type Control
VA Rating 75 VA
Primary Voltage 120 V
Secondary Voltage 24 V
Enclosed Yes
Mounting Foot, Hub Mount
Termination Wire Leads
Approvals CE, cULus
Net Weight 3.42 lbs
Gross Weight 3.555 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved