The store will not work correctly when cookies are disabled.
AVLV-2DA1
Dwyer Instruments Anemometers, AVLV Series
MFG Item Number
AVLV-2DA1
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Air Velocity Transmitter 2pct. Acc
Specifications
Specifications
Product Series |
AVLV |
Item Number |
AVLV-2DA1 |
Manufacturer Part Number |
AVLV-2DA1 |
Ships Factory Direct |
No |
Manufacturer |
Dwyer Instruments |
Family Series |
Dwyer Instruments Anemometers, AVLV Series |
Style |
Probe |
Basic Accuracy |
2 % |
Humidity Range |
5-95 % |
Data Hold |
No |
Datalogging |
No |
Air Velocity m/s |
0.5-2 |
Air Velocity ft/min |
100-400 |
Operating Temperature (F) |
32-122 °F |
Temperature Units |
Degree F |
Measuring Units |
ft/m, m/s |
Backlight |
No |
Probe Length |
7.64 " |
Net Weight |
0.375 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved