AVPT-S01C1A12
Dwyer Instruments Anemometers, AVPT Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

AVPT-S01C1A12

Dwyer Instruments Anemometers, AVPT Series
In stock
Item Number
AVPT-S01C1A12
MFG Item Number
AVPT-S01C1A12
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Anemometers, AVPT Series
Item #
AVPT-S01C1A12
Air Velocity Transmitter 5pct. Acc

AVPT Series Information

The Series AVPT Pencil Style Air Velocity Transmitter uses thermal anemometer technology to provide high accuracy and stable air velocity measurements in imperial and metric units. The Series AVPT can be configured with either a voltage output or BACnet MS/TP communication to provide universal inputs to a variety of monitoring equipment. Models are available with fixed cable lengths of 20 or 78 inches with flying leads or a 5‑pin M12 connector on a 24‑inch cable. Probes are available in lengths of 6 or 12 inches. A mounting flange included with the product provides the ability to vary insertion depth.
  • NEMA 3 Enclosure Rating
  • 24 VAC/DC Power Consumption


Specifications

Specifications
Product Series AVPT
Item Number AVPT-S01C1A12
Manufacturer Part Number AVPT-S01C1A12
Ships Factory Direct No
Manufacturer Dwyer Instruments
Family Series Dwyer Instruments Anemometers, AVPT Series
Style Probe
Basic Accuracy 5 %
Data Hold No
Datalogging No
Air Velocity ft/min 1,000
Operating Temperature (F) -4-140 °F
Temperature Units Degree F
Measuring Units ft/m
Backlight No
Probe Length 12 "
Net Weight 0.0875 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved