AVUB-3-V
Dwyer Instruments Anemometers, AVU Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

AVUB-3-V

Dwyer Instruments Anemometers, AVU Series
In stock
Item Number
AVUB-3-V
MFG Item Number
AVUB-3-V
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Anemometers, AVU Series
Item #
AVUB-3-V
Air Velocity Transmitter 0-3150 FPM

AVU Series Information

The Series AVU Air Velocity Transmitter is ideal for a wide range of HVAC measurement and control applications, particularly in complete building control and energy management systems. The Series AVU is available with 5% or 8% accuracy at a surprisingly low cost, with 9 models covering ranges from 0‑785 FPM to 0‑3150 FPM, with either 4‑20 mA or 0‑10 VDC output.
  • NEMA 6 Enclosure
  • Screw Terminal Connections
  • 5 Second Response Time


Specifications

Specifications
Product Series AVU
Item Number AVUB-3-V
Manufacturer Part Number AVUB-3-V
Ships Factory Direct No
Manufacturer Dwyer Instruments
Family Series Dwyer Instruments Anemometers, AVU Series
Style Probe
Basic Accuracy 8 %
Humidity Range 0-90 %
Data Hold No
Datalogging No
Air Velocity m/s 0-16
Air Velocity ft/min 0-3,150
Operating Temperature (F) 32-122 °F
Temperature Units Degree F
Measuring Units ft/m, m/s
Backlight No
Net Weight 0.55 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved