AVUL-3DA1
Dwyer Instruments Anemometers, AVUL Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

AVUL-3DA1

Dwyer Instruments Anemometers, AVUL Series
In stock
Item Number
AVUL-3DA1
MFG Item Number
AVUL-3DA1
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Anemometers, AVUL Series
Item #
AVUL-3DA1
Air Velocity Transmitter 3pct. Acc

AVUL Series Information


Specifications

Specifications
Product Series AVUL
Item Number AVUL-3DA1
Manufacturer Part Number AVUL-3DA1
Ships Factory Direct No
Manufacturer Dwyer Instruments
Family Series Dwyer Instruments Anemometers, AVUL Series
Basic Accuracy 3 %
Humidity Range 5-95 %
Air Velocity m/s 5-20
Air Velocity ft/min 1,000-4,000
Air Temperature (F) 32-122 °F
Temperature Units Degree C, Degree F
Net Weight 0.32 lbs
Gross Weight 0.985 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved