The store will not work correctly when cookies are disabled.
AVUL-5DA1-LCD
Dwyer Instruments Anemometers, AVUL Series
In stock
Item Number
AVUL-5DA1-LCD
MFG Item Number
AVUL-5DA1-LCD
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Air Velocity Transmitter 5pct. Acc
Specifications
Specifications
Product Series |
AVUL |
Item Number |
AVUL-5DA1-LCD |
Manufacturer Part Number |
AVUL-5DA1-LCD |
Ships Factory Direct |
No |
Manufacturer |
Dwyer Instruments |
Family Series |
Dwyer Instruments Anemometers, AVUL Series |
Display |
LCD |
Style |
Probe |
Basic Accuracy |
5 % |
Data Hold |
No |
Datalogging |
No |
Air Velocity m/s |
5-20 |
Air Velocity ft/min |
1,000-4,000 |
Operating Temperature (F) |
32-122 °F |
Temperature Units |
Degree F |
Measuring Units |
ft/m, m/s |
Backlight |
No |
Probe Length |
7.64 " |
Net Weight |
0.34 lbs |
Gross Weight |
0.875 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved