BICV-0F08
Dwyer Instruments Valves - Hydraulic & Pneumatic, BICV Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

BICV-0F08

Dwyer Instruments Valves - Hydraulic & Pneumatic, BICV Series
In stock
Item Number
BICV-0F08
MFG Item Number
BICV-0F08
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Valves - Hydraulic & Pneumatic, BICV Series
Item #
BICV-0F08
Inline Check Valve Brass 2 1/2In

BICV Series Information

The Series BICV Brass Inline Check Valve is ideal for use with a broad array of service mediums including compatible oils, gases, fuels and hydrocarbons. They incorporate a soft seat for a bubble‑tight shutoff and are spring‑loaded for rapid reseating at high and low temperatures. The Series BICV was designed with a smooth flow profile to minimize head loss and accumulation of debris. The low 0.5 psi (0.04 bar) cracking pressure and patented guided‑disc technology ensure reliability at low and high service pressure.
  • Spring Loaded
  • Female NPT Connection
  • Brass Composition


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number BICV-0F08
Item Number BICV-0F08
Manufacturer Dwyer Instruments
Product Series BICV
Family Series Dwyer Instruments Valves - Hydraulic & Pneumatic, BICV Series
Body Material Brass
Valve Type Female End
Connection Type NPT
Connection Size (Inch) 2.5 "
Net Weight 1.8 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved