The store will not work correctly when cookies are disabled.
BT15S34551
Dwyer Instruments Thermometers
MFG Item Number
BT15S34551
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Sanitary Bimetal Thermometer 3In
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
BT15S34551 |
Item Number |
BT15S34551 |
Manufacturer |
Dwyer Instruments |
Family Series |
Dwyer Instruments Thermometers |
Case Size |
3 " |
Temp Range |
0-250 °F |
Minimum Value |
0 |
Maximum Value |
250 |
Units |
Single Scale: deg F |
Stem Length |
4.5 " |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved