BT20S3257D
Dwyer Instruments Thermometers
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

BT20S3257D

Dwyer Instruments Thermometers
In stock
Item Number
BT20S3257D
MFG Item Number
BT20S3257D
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Thermometers, Series
Item #
BT20S3257D
Sanitary Bimetal Thermometer 3In

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number BT20S3257D
Item Number BT20S3257D
Manufacturer Dwyer Instruments
Family Series Dwyer Instruments Thermometers
Case Size 3 "
Stem Length 2.5 "
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved