BT20S5456D
Dwyer Instruments Thermometers
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

BT20S5456D

Dwyer Instruments Thermometers
In stock
Item Number
BT20S5456D
MFG Item Number
BT20S5456D
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Thermometers, Series
Item #
BT20S5456D
Sanitary Bimetal Thermometer 5In

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number BT20S5456D
Item Number BT20S5456D
Manufacturer Dwyer Instruments
Family Series Dwyer Instruments Thermometers
Case Size 5 "
Stem Length 4.5 "
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved