BTLR360101
Dwyer Instruments Thermometers, BTL Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

BTLR360101

Dwyer Instruments Thermometers, BTL Series
In stock
Item Number
BTLR360101
MFG Item Number
BTLR360101
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Thermometers, BTL Series
Item #
BTLR360101
Right Side Mounted Thermometer 3In

BTL Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number BTLR360101
Item Number BTLR360101
Manufacturer Dwyer Instruments
Product Series BTL
Family Series Dwyer Instruments Thermometers, BTL Series
Type Analog
Case Size 3 "
Accuracy 1 %
Case Material 304 Stainless Steel
Case Style Right Side Mount
Units Single Scale: deg F
Window Composition Glass
Laser Pointer No
Connection 1/2 NPT
Backlight No
Net Weight 0.575 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved