BTLRN33610D
Dwyer Instruments Thermometers, BTLRN Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

BTLRN33610D

Dwyer Instruments Thermometers, BTLRN Series
In stock
Item Number
BTLRN33610D
MFG Item Number
BTLRN33610D
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Thermometers, BTLRN Series
Item #
BTLRN33610D
Long Reach Bimetal Thermometer

BTLRN Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number BTLRN33610D
Item Number BTLRN33610D
Manufacturer Dwyer Instruments
Product Series BTLRN
Family Series Dwyer Instruments Thermometers, BTLRN Series
Type Analog
Case Size 3 "
Temp Range 0-200 °F
Minimum Value 0
Maximum Value 200
Accuracy 1 %
Case Material 300 Stainless Steel
Case Style Center Back Mount
Units Dual Scale: deg F, deg C
Window Composition Glass
Stem Length 36 "
Laser Pointer No
Connection 1/2 NPT
Backlight No
Net Weight 1 lb
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved