BTM3906D
Dwyer Instruments Thermometers, BTM3 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

BTM3906D

Dwyer Instruments Thermometers, BTM3 Series
In stock
Item Number
BTM3906D
MFG Item Number
BTM3906D
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Thermometers, BTM3 Series
Item #
BTM3906D
Bimetal Thermometer 3In Dial Dual

BTM3 Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number BTM3906D
Item Number BTM3906D
Manufacturer Dwyer Instruments
Product Series BTM3
Family Series Dwyer Instruments Thermometers, BTM3 Series
Type Analog
Case Size 3 "
Temp Range 50-300 °F
Minimum Value 50
Maximum Value 300
Accuracy 1 %
Case Material 300 Stainless Steel
Case Style Center Back Mount
Units Dual Scale: deg F, deg C
Window Composition Glass
Stem Length 9 "
Laser Pointer No
Connection 1/2 NPT
Backlight No
Net Weight 0.4625 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved