The store will not work correctly when cookies are disabled.
BTO312121
Dwyer Instruments Thermometers
MFG Item Number
BTO312121
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
BTO312121 |
Item Number |
BTO312121 |
Manufacturer |
Dwyer Instruments |
Family Series |
Dwyer Instruments Thermometers |
Case Size |
3 " |
Temp Range |
50-400 °F |
Minimum Value |
50 |
Maximum Value |
400 |
Units |
Single Scale: deg F |
Stem Length |
12 " |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved