BTO31251
Dwyer Instruments Thermometers, BTO Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

BTO31251

Dwyer Instruments Thermometers, BTO Series
In stock
Item Number
BTO31251
MFG Item Number
BTO31251
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Thermometers, BTO Series
Item #
BTO31251
Bimetal Thermometer With

BTO Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number BTO31251
Item Number BTO31251
Manufacturer Dwyer Instruments
Product Series BTO
Family Series Dwyer Instruments Thermometers, BTO Series
Case Size 3 "
Temp Range 0-250 °F
Minimum Value 0
Maximum Value 250
Accuracy 1 %
Case Material 304 Stainless Steel
Units Single Scale: deg F
Window Composition Glass
Stem Length 12 "
Laser Pointer No
Connection 1/2 NPT
Backlight No
Net Weight 1.95 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved