BTO32541
Dwyer Instruments Thermometers
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

BTO32541

Dwyer Instruments Thermometers
In stock
Item Number
BTO32541
MFG Item Number
BTO32541
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Thermometers, Series
Item #
BTO32541
Bimetal Thermometer With

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number BTO32541
Item Number BTO32541
Manufacturer Dwyer Instruments
Family Series Dwyer Instruments Thermometers
Case Size 3 "
Temp Range -40-160 °F
Minimum Value -40
Maximum Value 160
Units Single Scale: deg F
Stem Length 2.5 "
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved