BTO32571
Dwyer Instruments Thermometers, BTO Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

BTO32571

Dwyer Instruments Thermometers, BTO Series
In stock
Item Number
BTO32571
MFG Item Number
BTO32571
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Thermometers, BTO Series
Item #
BTO32571
Bimetal Thermometer With

BTO Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number BTO32571
Item Number BTO32571
Manufacturer Dwyer Instruments
Product Series BTO
Family Series Dwyer Instruments Thermometers, BTO Series
Type Analog
Case Size 3 "
Temp Range 50-550 °F
Minimum Value 50
Maximum Value 550
Accuracy 1 %
Case Material 304 Stainless Steel
Units Single Scale: deg F
Window Composition Glass
Stem Length 2.5 "
Laser Pointer No
Connection 1/2 NPT
Backlight No
Net Weight 1.95 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved