BTO340121
Dwyer Instruments Thermometers
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

BTO340121

Dwyer Instruments Thermometers
In stock
Item Number
BTO340121
MFG Item Number
BTO340121
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Thermometers, Series
Item #
BTO340121
Bimetal Thermometer With

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number BTO340121
Item Number BTO340121
Manufacturer Dwyer Instruments
Family Series Dwyer Instruments Thermometers
Case Size 3 "
Temp Range 50-400 °F
Minimum Value 50
Maximum Value 400
Units Single Scale: deg F
Stem Length 4 "
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved