BTO36061
Dwyer Instruments Thermometers
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

BTO36061

Dwyer Instruments Thermometers
In stock
Item Number
BTO36061
MFG Item Number
BTO36061
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Thermometers, Series
Item #
BTO36061
Bimetal Thermometer With

Series Information

Specifications

Specifications
Manufacturer Part Number BTO36061
Item Number BTO36061
Manufacturer Dwyer Instruments
Family Series Dwyer Instruments Thermometers
Case Size 3 "
Temp Range 50-300 °F
Minimum Value 50
Maximum Value 300
Units Single Scale: deg F
Stem Length 6 "
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved